Shop All Brake Cleaners
Crc
Brake Parts Cleaner, 20 oz. Size
Mfr # 05151
Zoro # G6603867
product price: $6.25
/ea
Sold in multiples of 12 for $75.00
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Cleaner Container Type Aerosol Can
- Cleaner Container Size 20 oz
- Flammable/Non Flammable Flammable
- Chlorinated/Non Chlorinated Non-Chlorinated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 05151
- Zoro # G6603867
- UPC # 00078254051512
- Country of Origin United States
- Category Brake Cleaners
Dimensions
Cleaner Container Size | 20 oz |
Container Size | 20 oz |
Details
Automotive Cleaner Item | Brake Cleaner and Degreaser |
Color | Clear |
Cleaner Container Type | Aerosol Can |
Flammable/Non Flammable | Flammable |
Chlorinated/Non Chlorinated | Non-Chlorinated |
Net Weight | 14 oz |
Freezing Point | -139 Degrees F |
Flash Point | Less Than 0 Degrees F |
Standards | RoHS Compliant |
Specific Gravity | 0.79 |
Boiling Point | 133 Degrees F |
Item | Brake Parts Cleaner |
Container Type | Aerosol Spray Can |
Flammability | Flammable |
Product Form | Aerosol |
Base Type | Solvent |
VOC Content Weight | 0.18 lb/gal |
Cleaner Type | Brake Parts Cleaner |
Butyl-Free | Butyl-Free |
VOC Content Weight Percentage | 2.7 % |
Series | Brakleen |
Description
Brake Parts Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 20 oz, Net Weight 14 oz, Product Form Aerosol, Boiling Point 133 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, VOC Content Weight 0.18 lb/gal, VOC Content Weight Percentage 2.7 Percent, Cleaner Application Equipment and Machinery, Facility Maintenance, Automotive Vehicles, Parts Washing, Cleaner Type Brake Parts Cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Hanger Clamp, 3/8" Inside dia, Silver, PK10 (CL38)
- SCOTTY 320 Adaptable Rail Mount f/2in Rail (0320)
- FOUR SEASONS Shut-Off Valve, 84705 (84705)
- NTK Vapor Canister Vent Solenoid Connector, 1P2038 (1P2038)
- CRC 55 gal. Brake Parts Cleaner Drum (05053)
- CRC 5 gal. Brake Parts Cleaner Pail (05186)
- CRC Brake Part Cleaner, Non-Chlorinated, 55Gal (05087)
- CRC Brake Parts Cleaner, Aerosol Spray Can, 20 oz, Solvent, Chlorinated, Nonflammable, No VOC (05089)
- CRC 5 gal. Brake Parts Cleaner Pail (05086)
- CRC 55 gal. Brake Parts Cleaner Drum (05093)
- ZEP Brake Fluid, 20 gal., Drum (53550)
- Crc Brake Cleaners