Shop All Mold Release Agents
Crc
Boron Nitride Mold Release, 16oz
Mfr # 03310
Zoro # G1553675
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- NSF Rating Not Rated
- Min. Operating Temp. 40 Degrees F
- Max. Operating Temp. 800 Degrees F
- Net Weight 10 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03310
- Zoro # G1553675
- UPC # 078254033105
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 16 oz |
Description
General Purpose Mold Release, 16 oz, Aerosol Can, No Additives, Wet, Liquid, 40 Degrees F, 800 Degrees F, CRC
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FJIC, 1-13/16-12, Cap (210292-14S)
- PARKER Colorflow 1/4" FNPT Steel Check Valve (C400S)
- NSK NSK-6201 13MZDUCE SRISY, 6200 Series Single Row Deep Groove Ball Bearing, 6201 13MZDUCE SRISY (6201 13MZDUCE SRISY)
- VIAIR Super Duty Onboard Air System, 12V, 150psi (10008)
- CRC Silicone Mold Release, 16 oz (03300)
- SPRAYON Silicone Mold Release, 16 oz, Aerosol (S00305000)
- STONER Rapid Release, 8 oz, Aerosol (A324)
- RICHELIEU AMERICA 6"Poly Mold Swiv Caster (F22106)
- STONER Mold Release Ejector Pin Lube, 12 oz. (E436)
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- STONER Xtra HD Silicone Mold Release, 12 oz. (E218)
- Crc Mold Release Agents