Shop All Metalworking Fluids
Crc
Anti-Spatter, 16 Oz., Net Wt. 14 oz
Mfr # 03083
Zoro # G1983913
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Form Liquid
- Container Size 16 oz
- Base Type Water, Dimethyl Ether
- Application Recommended for use on resistance welding tips, Mig and Tig tips, weldments, electrode holders, contact tips, tools, metal molds and bench top splash guards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03083
- Zoro # G1983913
- UPC # 078254030838
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 16 oz |
Details
Item | Antispatter |
Container Type | Aerosol Can |
Form | Liquid |
Base Type | Water, Dimethyl Ether |
Application | Recommended for use on resistance welding tips, Mig and Tig tips, weldments, electrode holders, contact tips, tools, metal molds and bench top splash guards. |
Net Weight | 14 oz |
Material | Liquid |
Propellant | DME |
Features | Solvent Cleaner |
Flash Point | 265 Degrees F |
Container Capacity | 14 oz |
VOC Content | 25.3 % |
Chemical Base | Water |
Compatible Material Type | Metal |
Process | Contact Tips, Electrode Holders, Metal Molds and Bench Top Splash Guards, MIG and TIG Tips, Resistance Welding Tips, Tools, Weldments |
pH (Minimum) | 7 pH |
pH (Maximum) | 8 pH |
Description
Antispatter, Container Capacity 14 oz, Container Type Aerosol Can, Chemical Base Water, Compatible Material Type Metal, Features Solvent Cleaner, Flash Point 265 Degrees F, Form Liquid, pH (Maximum) 8 pH, pH (Minimum) 7 pH, Process Contact Tips, Electrode Holders, Metal Molds and Bench Top Splash Guards, MIG and TIG Tips, Resistance Welding Tips, Tools, Weldments, Propellant DME, VOC Content 25.3 Percent
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Penetrating Solvent, Knock'er Loose, 13 oz Spray Bottle, 32 to 300 Degrees F, Red (03024)
- D&D 2180mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2180)
- MILTON G Style 1/2" Body Industrial Coupler, 1/2" FNPT, PK5 (1815)
- CRAFTSMAN Adapters, 1/4" Drive Universal Joint (CMMT99216)
- TRIM Premium Low-Oil Semisynthetic, 5 gal. (SC620/5)
- WHALESPRAY 3915 Torch Coolant, -10 DegC, 10L Pail (3915G0006)
- MILTON INDUSTRIES Milton Industries 151 Control Valve (MIL-151)
- APPLETON ELECTRIC Fiber Filler, 2 oz., White (F02)
- VALCOOL Coolant, 5 gal., Pail (VP800P-005B)
- THRIVE 60 Spindle Oil 5 Gal Pail (405266)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, Plastic Container, 5.2 gal. (53F407)
- Crc Machine Fluids