Shop All Anti-Seize Compounds
Crc
Anti-Seize, 8 oz., Copper, Brush Top Bottle
Mfr # SL35901
Zoro # G3920253
original price:
$20.46
15% off
new price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Can
- Container Size 8 oz
- Max. Operating Temp. 2,000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # SL35901
- Zoro # G3920253
- UPC # 072213359015
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 8 oz |
Description
General Purpose Anti-Seize, 8 oz, Brush-Top Can, Copper, Paste, -95 Degrees F, 2,000 Degrees F, CRC, Copper, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Offset Link, British Standard, PK5 (RS08BOL)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-335-335)
- ZORO SELECT Bowl Kit (BKF35)
- CRC Anti Seize Compound, 16 oz, Aerosol Can (14095)
- CRC Anti-Seize, 16 oz, Copper, Brush Top Bottle (SL35903)
- CRC Anti-Seize, 16 oz, Nickel, Brush Top (SL35913)
- CRC Anti-Seize8 oz, Nickel, Brush Top Bottle (SL35911)
- CRC Food Grade Anti-Seize, H1 Food Grade, 16 oz Brush-Top Can, White (SL35906)
- CRC Food Grade Anti-Seize, H1 Food Grade, 8 oz Brush-Top Can, White (SL35905)
- LOCTITE Anti-Seize, High Purity Nickel, 1 oz. Tube LB N-5000(TM) (234313)
- Crc Anti-Seize Compounds