Crc

Aviation T-Force Degreaser, 20 oz Aerosol Can, Ready To Use, Solvent Based


product price: $35.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cleaner Chemical Product Grouping Degreasers
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 20 oz
  • Fragrance Unscented
  • Ready to Use/Concentrated Ready to Use
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cleaner Container Size 20 oz
Degreaser Container Size 20 oz.
Container Size 20 oz

Description

Aviation Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 18 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength 39,000V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, SNAP Approved, Primary Chemical None, Base Formula Solvent Based

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CO, CT, DE, MD, NH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.