Shop All Aerosol Dusters
Crc
Aerosol Duster, Size 16 oz.
Mfr # 05185
Zoro # G1924723
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz.
- Net Weight 8 oz
- Standards OSHA 29 CFR 1910.1200
- Recommended For Clean Computers, Keyboards, Servers, Sensitive Electronic Equipment, Camera Lenses and Mirrors, High End Medical Equipment, Displays in Retail Stores, IT Departments
- Includes Extension Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 05185
- Zoro # G1924723
- UPC # 00078254051857
- Country of Origin United States
- Category Aerosol Dusters
Dimensions
Size | 16 oz. |
Container Size | 16 oz |
Details
Item | Aerosol Duster |
Net Weight | 8 oz |
Standards | OSHA 29 CFR 1910.1200 |
Recommended For | Clean Computers, Keyboards, Servers, Sensitive Electronic Equipment, Camera Lenses and Mirrors, High End Medical Equipment, Displays in Retail Stores, IT Departments |
Includes | Extension Tube |
Product Type | Aerosol Duster |
Nonflammable | No |
Primary Chemical | HFC-152a (1,1-Difluoroethane, CAS #75-37-6) |
Container Type | Aerosol Spray Can |
Description
Aerosol Duster, Recommended For Clean Computers, Keyboards, Servers, Sensitive Electronic Equipment, Camera Lenses and Mirrors, High End Medical Equipment, Displays in Retail Stores, IT Departments, Net Weight 8 oz, Standards OSHA 29 CFR 1910.1200, Includes Extension Tube
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX 35'X40' PIR W 40LB PI (0E-PIRWM)
- MONOPRICE 3.5mm S Plug to 2.5mm S Jack (7126)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- ILC Replacement for HP Hewlett Packard 430128-002 Battery (430128-002 BATTERY HP HEWLETT PACKARD)
- CRC DUST AND LINT REMOVER (05185)
- DUST-OFF Compressed Gas Duster (2 Pack) (RET10522)
- ORTHO BACKPK SPRYR SERVC KIT (184348)
- SPRAYWAY Aerosol Duster, Net 10 Oz. (SW805)
- XPOWER A2S Cyber Duster Multipurpose Powered Air Duster, Blower, Dryer, and Air Pump Black (A-2S- Black)
- BUSINESS SOURCE Air Duster Cleaner, Moisture-free/Ozone Safe, 10 oz, PK 6 (BSN24306)
- CHEMTRONICS Gas Duster, 10 oz. Size, 10 oz. Net Weight (ES1020)
- Crc Aerosol Dusters