Shop All Contact Cleaners
Crc
Aerosol, 12 Oz, Net 8 Oz
Mfr # 14085
Zoro # G2080915
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards OSHA 29 CFR 1910.1200
- Dielectric Strength Not Rated
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 14085
- Zoro # G2080915
- UPC # 078254140858
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 8 oz |
Size | 8 oz |
Container Size | 12 oz |
Container Sizes | 8 oz |
Details
Cleaner Chemical Product Grouping | Contact Cleaners |
Item - Contact Cleaners | Aerosol Duster |
Nonflammable | Yes |
Standards | OSHA 29 CFR 1910.1200 |
Dielectric Strength | Not Rated |
Cleaner Container Type | Aerosol Can |
Fragrance | Ethereal |
Item | Aerosol Duster |
Flash Point | 0 Degrees F |
VOC Content | Not Rated |
Cleaner Form | Liquid |
Primary Chemical | HFC-134a (1,1,1,2-Tetrafluoroethane, CAS #811-97-2) |
Net Weight | 8 oz |
Recommended For | Electronics |
Container Type | Aerosol Spray Can |
Recommended Dilution | Ready to Use |
Product Type | Aerosol Duster |
NSF Rating | K2 |
Description
Aerosol Duster, Recommended For Electronics, Net Weight 8 oz, Size 8 oz, Standards OSHA 29 CFR 1910.1200
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 2000ml Pink Foam Lotion Hand Soap Refill (REN02498)
- 3M EraserBurnish Pad 3600, 20, Pink, 5PK (7000002120)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29626)
- BOULDER CLEAN 1 gal Plant-Based Surface Disinfectant (BC-SANI-00301)
- CRC CRC 18 oz. Aerosol Can, Electric Parts Cleaner (02115)
- CRC CRC 14 oz. Aerosol Can, Contact Cleaner (03070)
- CRC CRC 10 oz. Trigger Spray, Contact Cleaner (02017)
- CRC Non-Flammable Contact Cleaner, 12 oz. (14035)
- CRC CRC 13 oz. Aerosol Can, Electronic Component Cleaner (02200)
- CRC Non-Flammable Splice Cleaner, 20 oz. (02069)
- BLOW OFF Electronics Cleaner, 8 oz. (EC-222-222)
- Crc Contact Cleaners