Shop All Adhesive Primers, Activators and Removers
This Product is Discontinued
Crc
Adhesive Remover, Clear, Jug (Discontinued)
Mfr # 03251
Zoro # G1999831
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Container Type Jug
- Includes Chemical None
- Cleaner Chemical Product Grouping Adhesive Removers
- Standards RoHS Compliant, Snap Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03251
- Zoro # G1999831
- UPC # 078254032511
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Details
Item | Adhesive Remover |
Color | Clear |
Container Type | Jug |
Includes Chemical | None |
Cleaner Chemical Product Grouping | Adhesive Removers |
Standards | RoHS Compliant, Snap Approved |
Fragrance | Unscented |
Cleaner Container Type | Jug |
Cleaner Form | Liquid |
Primary Chemical | None |
Degreaser Container Type | Jug |
Recommended Dilution | Ready to Use |
Contains | Petroleum Distillate |
VOC Content | 0 Percent |
VOC Range | No VOC |
Surfaces for Use On | Aluminum, Chrome, Stainless Steel, Steel |
Removes | Adhesive, Glue |
Nonflammable | No |
Biodegradable | No |
NSF Rating | Not Rated |
Description
Adhesive Remover, Container Size 1 gal, Container Type Jug, Surfaces for Use On Aluminum, Chrome, Stainless Steel, Steel, Removes Adhesive, Glue, VOC Content 0 Percent, Ready to Use, Standards RoHS Compliant, Snap Approved, Recommended Dilution Ready to Use, NSF Rating Not Rated, Flash Point 185 Degrees F, Fragrance Unscented, Cleaner Form Liquid
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.