Shop All Lubricants
Crc
55 gal., Drum, Dry Lubricant
Mfr # 03042
Zoro # G7577914
product price: $2,591.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,591.99
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 55 gal
- Lubricant Container Drum
- Lubricant Base Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03042
- Zoro # G7577914
- UPC # 078254030425
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 55 gal |
Size | 55 gal. |
Description
General Purpose Lubricant, Dry, CRC, Net Fill 55 gal, Container Size 55 gal, Lubricant Container Drum, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant No, VOC Content 97 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point Less Than 0 Degrees F, Standards CFR 21-178.3570, No USDA Certified Biobased Product
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY02530-100-11-G)
- NSK NSK 6305, 6300 Series Single Row Deep Groove Ball Bearing (6305)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 11 oz Aerosol Can (03005)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 1 Gal Jug (03006)
- CRC Dry Lubricant, General Purpose, 16 oz Aerosol Can, Gray (03084)
- CRC General Purpose Lubricant, -0 to 300 Degrees F, H2 No Food Contact, PTFE, 11 oz Aerosol Can, Amber (03045)
- CRC Adhesive Chain Lubricant, Aerosol, 16 Oz. (03076)
- CRC Multi-Purpose Lubricant, 11 Wt Oz (5006)
- KRYTOX 0.5 kg Jar White (GPL-205)
- Crc Lubricants