Shop All Brake Cleaners
Crc
55 gal. Brake Parts Cleaner Drum
Mfr # 05093
Zoro # G7465586
product price: $2,375.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,375.99
Free 30-Day Returns
Key Features
- Cleaner Container Size 55 gal
- VOC Content 0%
- Color Amber
- Freezing Point (F) -8.1 Degrees F
- Boiling Point (F) 305 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 05093
- Zoro # G7465586
- UPC # 078254050935
- Country of Origin United States
- Category Brake Cleaners
Dimensions
Cleaner Container Size | 55 gal |
Size | 55 gal. |
Container Size | 55 gal |
Description
Brake Parts Cleaner, Base Type Solvent, Container Type Drum, Container Size 55 gal, Net Weight 55 gal, Product Form Liquid, Boiling Point 250 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Chlorinated, Flammability Nonflammable, Standards RoHS Compliant, SNAP Approved, VOC Content Weight 0 lb/gal, VOC Content Weight Percentage 0 Percent, Cleaner Application Equipment and Machinery, Facility Maintenance, Automotive Vehicles, Parts Washing, Cleaner Type Brake Parts Cleaner
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Union, 5/8 In Tube Sz (1462X10)
- SPRINGFIELD 2 3/8 In Bushing, #2171000 (2171000)
- SEACHOICE 08093 12V Spotlight 55W (8093)
- CURT Ball Mount, Class 4, 2" Shank, 45311 (45311)
- CRC 5 gal. Brake Parts Cleaner Pail (05091)
- CRC Brake Part Cleaner, Non-Chlorinated, 1Gal (05085)
- CRC Brake Parts Cleaner, Brakleen, Aerosol Spray Can, 14 oz, Solvent, Non-Chlorinated, Flammable (05050)
- CRC Brake Parts Cleaner, Brakleen, Bottle, 1 gal, Solvent, Liquid, Chlorinated, Nonflammable, No VOC (05090)
- CRC Brake Parts Cleaner, 20 oz. Size (05151)
- CRC 5 gal. Brake Parts Cleaner Pail (05086)
- PYROIL 5 gal. Brake Parts Cleaner Pail (PY40035)
- Crc Brake Cleaners