Shop All Brake Cleaners
Crc
55 gal. Brake Parts Cleaner Drum
Mfr # 05053
Zoro # G9981553
product price: $1,483.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,483.99
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Chlorinated/Non Chlorinated Non-Chlorinated
- Sub-Category Brake Cleaners
- Freezing Point (F) -139 Degrees F
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 05053
- Zoro # G9981553
- UPC # 078254050539
- Country of Origin United States
- Category Brake Cleaners
Dimensions
Cleaner Container Size | 55 gal |
Size | 55 gal. |
Container Size | 55 gal |
Description
Brake Parts Cleaner, Base Type Solvent, Container Type Drum, Container Size 55 gal, Net Weight 55 gal, Product Form Liquid, Boiling Point 133 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, VOC Content Weight 0.65 lb/gal, VOC Content Weight Percentage 10 Percent, Cleaner Application Equipment and Machinery, Facility Maintenance, Automotive Vehicles, Parts Washing, Cleaner Type Brake Parts Cleaner, Color Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE RED LABEL GULL WING CROSSOVER TOOL BOX - BLACK (DZ8370B)
- LIPPERT BLACK SLIDE-OUT SWITCH KIT (SWITCH, BEZEL, & HARNESS) (117460)
- SCANSTRUT DS16-S Cable Seal - stainless (DS16-S)
- SHARPLINE CONVERTING MS, 5/16" X 150'; Black (R42002)
- CRC Brake Part Cleaner, Non-Chlorinated, 14Oz (05088)
- CRC Brake Parts Cleaner, Brakleen, Bottle, 1 gal, Solvent, Liquid, Chlorinated, Nonflammable, No VOC (05090)
- CRC 5 gal. Brake Parts Cleaner Pail (05086)
- CRC Brake Part Cleaner, Non-Chlorinated, 55Gal (05087)
- CRC Brake Parts Cleaner, Liquid, Bottle, 1 gal (05051)
- CRC Brake Parts Cleaner, 20 oz. Size (05151)
- PYROIL 54 gal. Brake Parts Cleaner Drum (PY400354)
- Crc Brake Cleaners