Shop All Brake Cleaners
Crc
5 gal. Brake Parts Cleaner Pail
Mfr # 05091
Zoro # G7630971
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$328.99
Free 30-Day Returns
Key Features
- pH 13.5 to 14.1
- Cleaner Container Size 5 gal
- Chlorinated/Non Chlorinated Chlorinated
- Net Weight 5 gal
- Color Brown, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crc
- MFR # 05091
- Zoro # G7630971
- UPC # 078254050911
- Country of Origin United States
- Category Brake Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Size | 5 gal. |
Container Size | 5 gal |
Description
Brake Parts Cleaner, Base Type Solvent, Container Type Bucket, Container Size 5 gal, Net Weight 5 gal, Product Form Liquid, Boiling Point 250 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Chlorinated, Flammability Nonflammable, Standards RoHS Compliant, SNAP Approved, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Cleaner Application Facility Maintenance, Cleaner Type Brake Parts Cleaner, Color Brown, Yellow, Features Chlorinated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DENSO 428000-6420 STARTER (428000-6420 STARTER)
- KEN-TOOL Bead Brkg Wg, 18 In, Stl (35427)
- GARMIN Suction Cup w/Magnetic Mount f/dezl™780 LMT-S & dezlC (010-12771-00)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 15' Length (TRC0007CBP-0-15)
- CRC Brake Parts Cleaner, Liquid, Bottle, 1 gal (05051)
- CRC 5 gal. Brake Parts Cleaner Pail (05186)
- CRC Brake Parts Cleaner, Brakleen, Aerosol, 20 oz, Solvent, Non-Chlorinated, Plastic Safe, Flammable (05084)
- CRC Brake Parts Cleaner, Brakleen, Aerosol Spray Can, 14 oz, Solvent, Non-Chlorinated, Flammable (05050)
- CRC Nonflammable Electrical Parts Cleaner 19 oz (1750520)
- CRC 55 gal. Brake Parts Cleaner Drum (05093)
- GUNK Brake Cleaner and Degreaser, Aerosol, 14 oz., Solvent, Non-Chlorinated, Flammable, No VOC (M710)
- Crc Brake Cleaners