Shop All Engine & Intake System Cleaners
This Product is Discontinued
Crc
20 oz. Engine Degreaser Aerosol can (Discontinued)
Mfr # 05027
Zoro # G2305484
This Product is Discontinued
Key Features
- Boiling Point 304 Degrees F
- VOC Content 73.3g/L
- Chlorinated/Non Chlorinated Non-Chlorinated
- Container Type Aerosol Spray Can
- Degreaser Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crc
- MFR # 05027
- Zoro # G2305484
- UPC # 078254050270
- Country of Origin United States
- Category Engine & Intake System Cleaners
Dimensions
Degreaser Container Size | 15 oz. |
Size | 20 oz. |
Cleaner Container Size | 15 oz |
Container Size | 15 oz |
Description
Engine Degreaser, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 15 oz, Net Weight 15 oz, Product Form Aerosol, Boiling Point 304 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards SARA 311, SARA 313, SCAQMD California Rule 1171, VOC Content Weight 12.6 lb/gal, VOC Content Weight Percentage 9 Percent, Cleaner Application Automotive Vehicles, Marine, Construction, Engines, Machinery, Parts Washing, Cleaner Type Engine Degreaser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.