Shop All Carburetor & Fuel System Cleaners
Crc
20 oz. Carburetor Cleaner Aerosol
Mfr # 05081
Zoro # G2621348
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Gravity 0.82
- Sub-Category Carburetor and Fuel System Cleaners
- Cleaner Container Size 20 oz
- Dilution Ratio Full Strength
- Container Type Aerosol Spray Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crc
- MFR # 05081
- Zoro # G2621348
- UPC # 078254050812
- Country of Origin United States
- Category Carburetor & Fuel System Cleaners
Dimensions
Cleaner Container Size | 20 oz |
Size | 20 oz. |
Container Size | 20 oz |
Description
Carburetor Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 20 oz, Net Weight 16 oz, Product Form Aerosol, Boiling Point 133 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, VOC Content Weight 5.1 lb/gal, VOC Content Weight Percentage 70 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3-Rung Yellow Retractable Truck Steps with Nonslip Tread - 17.38 x 35 Inch (RS3Y)
- GROTE Clearance/Marker Lamp, LED, Yellow (46903)
- PRIME GUARD Power Blast Gallon +20 Deg F Temperature Rating Windshield Washer Fluid (PRIM92306)
- DORMAN Dipstick, 917-008 (917-008)
- CRC Carburetor Cleaner, 16 oz. Size (05379)
- CRC Carburetor and Choke Cleaner, Aerosol Spray Can, 16 oz, Solvent, Flammable (03077)
- CRC 19OZ LectraMotive (5018)
- CRC 19OZ LectraMotive (5018)
- CRC 20 oz. Carburetor Cleaner Aerosol (05381)
- GOLD EAGLE Gold Eagle 22005 STA-BIL Carb and Choke Parts Cleaner - 12 oz. (22005)
- LIQUI MOLY Truck Series Complete Gasoline System Cleaner, 0.5 Liter, 20250 (20250)
- Crc Carburetor & Fuel System Cleaners