Shop All Food Grade Lubricants
Crc
14 oz. White Food Grade Grease Cartridge
Mfr # SL35600
Zoro # G2422271
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 14 oz
- Series Sta-Lube
- Application Bottling Machineries, Breweries, Canneries, Carton/Packaging Equipments, Dairies, Food Processing & Handling Equipments, Meat Processing Plants, Seamers at High Speed & Pressure
- Type Food Grade Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # SL35600
- Zoro # G2422271
- UPC # 072213356007
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 14 oz |
Size | 14 oz. |
Description
Food Grade Grease, Aluminum Complex Base, Size 14 oz., Container Type Cartridge, NLGI Grade 2, Color White, Temp. Range -30 Degrees to 300 Degrees F, Flash Point 430 Degrees F, Dropping Point 500 Degrees F, Four-Ball Wear 0.6 mm, Specific Gravity 0.89, Timken OK Load 40 lb., Viscosity @ 40C 64 to 70, Viscosity @ 100C 7 to 10, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/4 HP (78018)
- BESTORQ H Timing Belts (280H100)
- LEESON 3Hp Gen Purp Motor, 1Phase, 3600 Rpm, 115/208-230V, 182T Frame, Tefc (131637.00)
- BANJO 1" Barbed x MNPT Adapter (HB100)
- CRC 35 lb. White Multi-Purpose Food Grade Grease Pail (SL35605)
- CRC White Grease, H1 Food Grade, NLGI Grade 2, 16 oz Aerosol Can (03038)
- CRC 14 oz. Clear Synthetic Food Grade Grease Cartridge (SL35610)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 10 Oz Aerosol Can (03040)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 16 Oz Non Aerosol (03039)
- CRC Crc 125-03086 16 oz. Food Grade Penetrating Oil (125-03086)
- SUPER LUBE Dielectric Grease, Silicone, H1 Food Grade, NGLI Grade 2, 3 oz tube, White (91003)
- Crc Food Grade Lubricants