Shop All Insect Killers
Crc
14 oz. Aerosol Outdoor Only Wasp and Hornet Killer
Mfr # 14009
Zoro # G1936958
product price: $11.65
/ea
Sold in multiples of 12 for $139.80
$139.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Form Aerosol Spray
- Size 20 oz
- Targeted Insects Hornets, Wasps
- Insect Group Flying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 14009
- Zoro # G1936958
- UPC # 78254140094
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 20 oz |
Container Size | 14 oz |
Details
Item | Insect Killer |
Indoor/Outdoor Usage | Outdoor Only |
Form | Aerosol Spray |
Targeted Insects | Hornets, Wasps |
Insect Group | Flying |
Insect Control Type | Kills |
Dilution Ratio | Ready to Use |
DEET Concentration | DEET-Free |
Active Ingredients | Permethrin, Piperonyl Butoxide, Tetramethrin |
Type | Wasp and Hornet Killer |
Standards | EPA Registered, OSHA Hazard Communication 29 CFR 1910.1200, VOC Compliant Approved in All States |
Container Type | Aerosol Spray Can |
Indoor/Outdoor Use | Outdoor |
Net Weight | 14 oz |
Non-Conductive | No |
Description
Insect Killer, Targeted Insects Hornets, Wasps, Active Ingredients Permethrin, Piperonyl Butoxide, Tetramethrin, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 14 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 14 oz, Non-Conductive No, Standards EPA Registered, OSHA Hazard Communication 29 CFR 1910.1200, VOC Compliant Approved in All States
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Complete Handle (83811821)
- BULLY TOOLS Spade, Edging and Planting Shovel, 12 ga. Steel Blade, Wood Handle (72502)
- YARD BUTLER Gopher/Mole, Bait Applicator (IGBA-1)
- GOODNATURE Replacement CO2 Canister (GO7492)
- PIC Ant Killer with Abamectin 7 (AT-6ABMETAL)
- CLAIRE Bed Bug Killer, 20oz (CL006-1)
- BONIDE PRODUCTS Revenge House Guard Liquid Home Pest Control 1 gal (46540)
- SCORPION MASTER Scorpion Barrier Tape (900229)
- GARDEN SAFE Organic Liquid Insect Killer 32 oz (HG-93214)
- COMBAT 0.28 oz. Powder Quick Kill Roach Killer, PK96 (51913)
- RAID Aerosol Insect Killer 17.5 oz (21613)
- Crc Insect Killers