Shop All Insect Killers
This Product is Discontinued
Crc
14 oz. Aerosol Outdoor Only Fire Ant Killer (Discontinued)
Mfr # 14037
Zoro # G4033032
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Form Aerosol Spray
- Size 14 oz
- Targeted Insects Ants
- Insect Group Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 14037
- Zoro # G4033032
- UPC # 078254140377
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 14 oz |
Details
Item | Fire Ant Killer |
Indoor/Outdoor Usage | Outdoor Only |
Form | Aerosol Spray |
Targeted Insects | Ants |
Insect Group | Crawling |
Insect Control Type | Kills |
DEET Concentration | DEET-Free |
Type | Fire Ant Killer |
Active Ingredients | Phenothrin, Tetramethrin |
Dilution Ratio | Ready to Use |
Standards | EPA Registered |
Material | Clear Liquid |
Net Weight | 14 oz. |
Description
Fire Ant Killer, Targeted Insects Ants, Active Ingredients Phenothrin, Tetramethrin, DEET Concentration DEET-Free, Form Aerosol Spray, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 14 oz., Standards EPA Registered
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, CO, CT, DC, DE, HI, IA, ID, IL, IN, KS, MA, MD, ME, MI, MN, MO, MT, ND, NE, NH, NJ, NV, NY, OH, OR, PA, RI, SD, UT, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.