Shop All Lubricants
Crc
11 wt oz., Aerosol, Dry Lubricant
Mfr # 03160
Zoro # G504067155
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03160
- Zoro # G504067155
- UPC # 078254031606
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Description
General Purpose Lubricant, Dry, CRC, 3-36, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 43.8 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 172 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 15mm, 61902ZZ (61902 ZZ PRX)
- CARLISLE BX103 Gold-Ribbon Cog-Belt (BX103)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR162416 (BR162416)
- TORRINGTON Nrb Track Roller Assembly (CRS-28)
- CRC WHT LITHIUM GREASE 10OZ (06037)
- CRC Multipurpose Precision Lubricant, 16 Oz. (02005)
- CRC Multipurpose Grease, Red Grease, NLGI Grade 2, 16 oz Aerosol Can, Red (03079)
- CRC Heavy Duty Silicone Lubricant, 7.5 Oz. (05074)
- CRC Extreme Duty Silicone Lubricant, 10 Oz. (03030)
- CRC CRC 3-36 Multi-Purpose Lubricant & Corrosion Inhibitor - 16 oz Aerosol Can - 03005 - Pkg Qty 12 (3005)
- LUBRIPLATE Heavy Duty, Tacky, Moly-Disulfide Grease PK40 (L0108-098)
- Crc Penetrants and Lubricants