Shop All Brake Cleaners
Crc
1 gal. Brake Parts Cleaner Bottle
Mfr # 05085
Zoro # G2621390
original price:
$46.81
12% off
new price: $40.75
/ea
Sold in multiples of 4 for $163.00
$163.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 1 gal
- Specific Gravity 0.78
- Application ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
- Container Type Bottle
- Freezing Point (F) -196 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 05085
- Zoro # G2621390
- UPC # 078254050850
- Country of Origin United States
- Category Brake Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Container Size | 1 gal |
Description
Brake Parts Cleaner, Base Type Solvent, Container Type Bottle, Container Size 1 gal, Net Weight 1 gal, Product Form Liquid, Boiling Point 190 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, VOC Content Weight 5.8 lb/gal, VOC Content Weight Percentage 100 Percent, Cleaner Application All Brake Systems, Cleaner Type Brake Parts Cleaner, Color Clear
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINN KOTA MKA-45 Rope & Handle (1854120)
- BELL Ultra Clothes Bar, 35 to 56 In Range (00073-8)
- SPRINGFIELD 2 Hi-Lo Bushing, #2171032 (2171032)
- KLEIN TOOLS Large Crimping Tool with Compound-Action (2006)
- CRC Brake Part Cleaner, Non-Chlorinated, 14Oz (05088)
- CRC Nonflammable Electrical Parts Cleaner 19 oz (1750520)
- CRC Brake Parts Cleaner, Liquid, Bottle, 1 gal (05051)
- CRC 5 gal. Brake Parts Cleaner Pail (05052)
- CRC Brake Parts Cleaner, Aerosol Spray Can, 20 oz, Solvent, Chlorinated, Nonflammable, No VOC (05089)
- CRC CRC Industries CRC05084PS 19W Brakleen Brake Parts Cleaner; Non Chlorinated (CRC05084PS)
- PYROIL 15 oz. Brake Parts Cleaner Aerosol can (PYNVOC15)
- Crc Brake Cleaners