Crb Cleaning Systems

Ultra Pro F3000ES 1 Qt. Spice Scented Ready-to-Use Enzyme Spotter, 12PK


product price: $186.99
/pk 12, $15.58/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For a thorough cleaning rely on this CRB Cleaning Systems Ultra Pro enzyme spotter. This powerful enzyme-based formula is intended to counteract odor-causing bacteria while removing filth and dirt that can lead to odor problems. The neutral 7-8 pH pH may vary of this spotter makes it safe to use on most types of carpets. It leaves your carpets fresh and clean with a fragrant spice-scented aroma. This spotter is multi-purpose great for removing urine proteins dairy bodily fluids and vomit. The convenient ready-to-use formula should not be diluted and cuts down on time spent mixing together cleaning solutions. Plus it boasts up to a 12-month shelf life! It comes in a convenient 1 qt. spray bottle nozzle sold separately. For best use remove dirt or grime before spotting and do not dilute the cleaning solution. Apply the spotter to an area double the size of the stain. After waiting about 2 minutes gently work the spotter into the stain using a spotting brush. For especially foul odors such as urine let the spotter air dry and cover the area with a damp white towel for a few hours. Lastly do not oversaturate with cleaner and dry the area rapidly. Be sure to conduct a spot test in an inconspicuous area before use to ensure compatibility with your carpet. Overall Dimensions: Capacity: 1 qt.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.