Shop All Carpet Extractors & Accessories
Crb Cleaning Systems
TM5 20in Low Moisture Carpet and Hard Floor Cleaning Machine - 1 hp 110V
Mfr # 780TM5C
Zoro # G710827192
product price: $3,421.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,421.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crb Cleaning Systems
- MFR # 780TM5C
- Zoro # G710827192
- Country of Origin Unknown
- Category Carpet Extractors & Accessories
Description
For a powerful cleaning solution rely on this CRB Cleaning Systems TM5 carpet and hard floor cleaning machine! This unit is powered by a 1 hp 750W motor and is capable of cleaning carpets and hard floors at a rate of 380 RPM. Its low-moisture cleaning method enables rapid drying and therefore a quick turnaround. It also reduces water consumption making it a cost-effective option for your business. Its intuitive design makes it easy to use thanks to the foot-controlled start lever. It also features a safety switch that automatically turns off the electricity in the case of a motor overload.This versatile cleaning machine can be used as an agitator during the hot water extraction process and it's also great for intensive cleaning deep within the carpet for pile lifting. It can effectively handle heavy jobs such as picking up hair soil and dirt in addition to compatibility with a variety of hard surfaces such as hard wood tile grout stone and even rubber flooring.This unit is great for large residential and commercial settings and is perfect for locations that have obstructed areas. The 20in brush width and the trolley design allow you to easily move the machine around the room regardless of the obstacles in your way. The trolley is pushed by hand and features a comfortable handle for extended periods of use. With the ability to clean both carpeting and hard floors and the large 20in brush width this unit is an economical and versatile option for your carpet cleaning business boasting increased efficiency in comparison to narrower models. This unit requires a 110V/220V electrical connection for use.Overall Dimensions:Length: 22 1/4inWidth: 9inHeight without Transport Trolley: 46inHeight with Transport Trolley: 49 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Wash Machine Hose, Female, Female, 5ft., PK2 (3805FF)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor CounterConcentrate, Mango, 1 gal, PK4 (1-BWB-MG)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Green, Fiberglass (48LZ48)
- GENUINE JOE 48 in L Dust Mop, Natural, Cotton (GJO48503EA)
- EWBANK Cascade Manual Cord-free Carpet Shampooer (280)
- BISSELL Portable Carpet Spotter, 6 in, 120V (BGSS1481)
- NAMCO MANUFACTURING PH-1200 Super Carpet Shampoo, 1 gal., PK4 (2033-1)
- HOOVER CRPT CLEANER BAGLESS (FH50704)
- HOOVER Hoover Commercial Spot Extractor, 4/5HP (CH68000V)
- DRI-EAZ Extraction Tool, 61 in. L (F511)
- EDIC EDIC TR1-9501FS-A Triton Carpet Wand 2540AC-HP 25' Vacuum Hose/Solution Line Assembly 500 PSI Units (2501ACK-500)
- Crb Cleaning Systems Carpet Extractors & Accessories