Shop All Floor Scrubbers
Crb Cleaning Systems
TM5 2 20'' Tandem Low Moisture Carpet Rect
Mfr # 780TM5CKIT
Zoro # G411788785
product price: $8,772.99
/ea
Free Shipping & Returns
$8,772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crb Cleaning Systems
- MFR # 780TM5CKIT
- Zoro # G411788785
- Country of Origin China
- Category Floor Scrubbers
Description
For a powerful cleaning solution rely on this CRB Cleaning Systems TM5 tandem carpet and hard floor cleaning machine! This unit is powered by a 1 hp 750W motor and is capable of cleaning carpets and hard floors at a rate of 380 RPM. This machine has 2 20'' brushes that operate side-by-side which allows it to clean large areas quickly. Its low-moisture cleaning method enables rapid drying and therefore a quick turnaround. It also reduces water consumption making it a cost-effective option for your business. Its intuitive design makes it easy to use thanks to the foot-controlled start lever. It also features a safety switch that automatically turns off the electricity in the case of a motor overload.This versatile cleaning machine can be used as an agitator during the hot water extraction process and it's also great for intensive cleaning deep within the carpet for pile lifting. It can effectively handle heavy jobs such as picking up hair soil and dirt in addition to compatibility with a variety of hard surfaces such as hard wood tile grout stone and even rubber flooring.The tandem brush design makes this machine perfect for use in extra-large commercial settings. The double 20'' brush width and the trolley design allow you to easily move the machine around the room. The easy maneuverability makes it ideal when cleaning obstructed areas. The trolley is pushed by hand and features a comfortable handle for extended periods of use. With the ability to clean both carpeting and hard floors and the large double 20'' brush width this unit is an economical and versatile option for your carpet cleaning business boasting increased efficiency in comparison to narrower models. This unit requires a 110V/220V electrical connection for use.Kit Includes:- Tandem bar- 2 CRB Cleaning Systems TM5 20'' low moisture carpet and hard floor cleaning machinesOverall Dimensions:Length: 45 1/2''Width: 9''Height without Transport Trolley: 46''Height with Transport Trolley: 49 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPS 72" x 90' Finish Line Pre-Folded Masking Film (XMF72)
- VIKAN VIKAN Red 16" Floor Squeegee (71404)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee (71254)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64408)
- DAYTON High Speed Burnisher, 1500 RPM (4NEK5)
- VIPER Walk Behind Scrubber, 20 (AS5160)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad (14X834)
- CAT C20T Auto Floor Scrubber With Traction Drive, 20 Cleaning Path (T55/50 BT-CAT)
- EWBANK Complete Floor Cleaner - Multi-Use Floor Polisher and Vacuum (EPV1100)
- MERCURY FLOOR MACHINES PRO-1500 20 Ultra High-Speed Burnisher, 1.5hp (DC-21-1500)
- Crb Cleaning Systems Floor Scrubbers