Shop All Floor Scrubbers
Crb Cleaning Systems
TM4 2 15'' Tandem Low Moisture Carpet Rect
Mfr # 780TM4CKIT
Zoro # G511788746
product price: $8,130.99
/ea
Free Shipping & Returns
$8,130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crb Cleaning Systems
- MFR # 780TM4CKIT
- Zoro # G511788746
- Country of Origin China
- Category Floor Scrubbers
Description
For a powerful cleaning solution rely on this CRB Cleaning Systems TM4 tandem carpet and hard floor cleaning machine! This unit is powered by a 1 hp 750W motor and is capable of cleaning carpets and hard floors at a rate of 380 RPM. This machine has 2 15'' brushes that operate side-by-side which allows it to clean large areas quickly. Its low-moisture cleaning method enables rapid drying and therefore a quick turnaround. It also reduces water consumption making it a cost-effective option for your business. Its intuitive design makes it easy to use thanks to the foot-controlled start lever. It also features a safety switch that automatically turns off the electricity in the case of a motor overload.This versatile cleaning machine can be used as an agitator during the hot water extraction process and it's also great for intensive cleaning deep within the carpet for pile lifting. It can effectively handle heavy jobs such as picking up hair soil and dirt in addition to compatibility with a variety of hard surfaces such as hard wood tile grout stone and even rubber flooring.The tandem brush design makes this machine perfect for use in extra-large commercial settings. The double 15'' brush width and the trolley design allow you to easily move the machine around the room. The easy maneuverability makes it ideal when cleaning obstructed areas. The trolley is pushed by hand and features a comfortable handle for extended periods of use. With the ability to clean both carpeting and hard floors this unit is an economical and versatile option for your carpet cleaning business. This unit requires a 110V/220V electrical connection for use.Kit Includes:- Tandem bar- 2 CRB Cleaning Systems TM4 15'' low moisture carpet and hard floor cleaning machinesOverall Dimensions:Length: 35 1/2''Width: 9''Height without Transport Trolley: 46''Height with Transport Trolley: 49 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Solvent Degreaser, 5 Gal Drum, Liquid, Clear Water-White (04305)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mandarin Orange, PK4 (FG402093)
- UNGER HydroPower Inlet Male Quick Connect (19034)
- DIVERSEY Disinfecting Wipes, White, Bucket, 160 Wipes, 12 in x 11 in, Cherry Almond (5627427)
- BISSELL COMMERCIAL Floor Scrubber/Polisher, 8 1/4 in, 400 RPM (CC1000-LI)
- CADDY CLEAN Battery, Black, Mfr. No. ST100220 (K1.s.97.0035.0)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- GLOBAL INDUSTRIAL Auto Floor Scrubber with Traction Drive, 34in Cleaning Path (641840)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Auto Floor Scrubber, 18" Cleaning Path (18' T45/50E)
- POWR-FLITE Powr-Flite® Micro-Auto Floor Scrubber, 13" Cleaning Path (PFMW14)
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path (9022006)
- Crb Cleaning Systems Floor Scrubbers