No Product Image Available
Crb Cleaning Systems

TM4 15'' Low Moisture Carpet and Hard Floor Cleaning Machine - 1 hp 110V


product price: $3,848.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For a powerful cleaning solution rely on this CRB Cleaning Systems TM4 carpet and hard floor cleaning machine! This unit is powered by a 1 hp 750W motor and is capable of cleaning carpets and hard floors at a rate of 380 RPM. Its low-moisture cleaning method enables rapid drying and therefore a quick turnaround. It also reduces water consumption making it a cost-effective option for your business. Its intuitive design makes it easy to use thanks to the foot-controlled start lever. It also features a safety switch that automatically turns off the electricity in the case of a motor overload.This versatile cleaning machine can be used as an agitator during the hot water extraction process and it's also great for intensive cleaning deep within the carpet for pile lifting. It can effectively handle heavy jobs such as picking up hair soil and dirt in addition to compatibility with a variety of hard surfaces such as hard wood tile grout stone and even rubber flooring.This unit is great for both residential and small commercial settings and is perfect for locations that have obstructed areas. The 15'' brush width and the trolley design allow you to easily move the machine around the room regardless of the obstacles in your way. The trolley is pushed by hand and features a comfortable handle for extended periods of use. With the ability to clean both carpeting and hard floors this unit is an economical and versatile option for your carpet cleaning business or start-up. This unit requires a 110V/220V electrical connection for use.Overall Dimensions:Length: 17 1/4''Width: 9''Height without Transport Trolley: 46''Height with Transport Trolley: 49 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.