Shop All Steam Cleaners & Attachments
Crb Cleaning Systems
B853-DS2 20in Gray Soft Brush for TM5, 2PK
Mfr # 780B853DS2
Zoro # G510826654
product price: $406.99
/pk 2, $203.50/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crb Cleaning Systems
- MFR # 780B853DS2
- Zoro # G510826654
- Country of Origin Unknown
- Category Steam Cleaners & Attachments
Description
For a thorough cleaning rely on this CRB Cleaning Systems soft brush for TM5! It's designed to replace or upgrade the brush that came with your original unit. It is color coded gray so that you can easily identify its intended usage and load it into the CRB Cleaning Systems TM5 20in low moisture carpet and hard floor cleaning machine sold separately. Using the right brush with your cleaning system is essential in attaining a high-quality deep clean for your specific flooring type. This soft brush is great for use with residential synthetic fiber cut pile and commercial wool loop pile carpet. It features diamond-sanded tips and a wear indicator so you'll know when it's time to replace it. Plus it's easy to attach and detach from your cleaning machine so you can quickly switch out brushes for different cleaning jobs. Use this brush to thoroughly clean your facility and keep your customers satisfied! Overall Dimensions: Length: 20in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ Cleaner, Size 16 oz., Spray Bottle (SP 01506)
- SPILLTECH Sorbents, 14 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GPL-M)
- BISSELL COMMERCIAL Vacuum Adapter, Plastic, Mfr. No. BG9100NM (BG8100-BS15)
- SMPLY Dri-Wipe S500 Extended Use Wipers - 10 Pack (S500-X176-X10)
- SUN JOE 30 Sec. 13-Amp Multi Purpose Steam Cleaner w/Wheel Kit (STM30E)
- GOODWAY Circular Nylon Brush, 2-1/2"x2", PK3 (9377-3PK)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- GOODWAY Dry Steam Cleaner, 24" D, 36-1/2" H, 15" W (GVC-1502-VAC)
- SALMAX, LLC VAPAMORE Vapamore PRIMO Steam Cleaner (MR-100)
- EWBANK Steam Chief Multi-tool Sanitizing Steam Cleaner (SC1800)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-M)
- Crb Cleaning Systems Steam Cleaners & Attachments