Shop All Steam Cleaners & Attachments
Crb Cleaning Systems
B851-DS2 20in White Extra-Soft Brush for TM5, 2PK
Mfr # 780B851DS2
Zoro # G810826705
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crb Cleaning Systems
- MFR # 780B851DS2
- Zoro # G810826705
- Country of Origin Unknown
- Category Steam Cleaners & Attachments
Description
For a thorough cleaning rely on this CRB Cleaning Systems extra-soft brush for TM5! It's designed to replace or upgrade the brush that came with your original unit. It is color coded white so that you can easily identify its intended usage and load it into the CRB Cleaning Systems TM5 20in low moisture carpet and hard floor cleaning machine sold separately. Using the right brush with your cleaning system is essential in attaining a high-quality deep clean for your specific flooring type. This extra-soft brush is great for use with delicate carpet and it features soft natural fibers and a wear indicator so you'll know when it's time to replace it. Plus it's easy to attach and detach from your cleaning machine so you can quickly switch out brushes for different cleaning jobs. Use this brush to thoroughly clean your facility and keep your customers satisfied! Overall Dimensions: Length: 20in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Microfiber Cloth Wipe 22" x 36", Yellow (40059AS)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass (FGH145000000)
- ZEP Disinfectant and Sanitizer, 1 gal. Plastic Pail, Strong chlorine, Light Yellow, 4 PK (242924)
- SCRUBBING BUBBLES Drop-Ins Toilet Bowl Cleaner 4.23 oz Tablet (70480)
- GOODWAY High Temp. Cleaner, For Mfr. No. GVC-1502 (GVC-500-4)
- WAGNER SPRAY TECH Steamer, 915 (0282014)
- SUN JOE 30 Sec. 13-Amp Multi Purpose Steam Cleaner w/Wheel Kit (STM30E)
- GOODWAY Dry Steam Cleaner, 24" D, 36-1/2" H, 15" W (GVC-1502-VAC)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-M)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- GOODWAY Steam Nozzle, 1-1/2"x9 (9372)
- Crb Cleaning Systems Steam Cleaners & Attachments