Shop All Pencils
Crayola
Write Start® Colored Pencils, PK48
Mfr # BIN684108
Zoro # G0572357
product price: $28.89
/pk 48, $0.60/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 48 colored pencils
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Assorted |
Includes | 48 colored pencils |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Give the kids a great start on the road to artistic proficiency with our Crayola Write Start Colored Pencils. They're pre-sharpened and ready to go when children want to practice their letters. These strong, extra thick beginner pencils come in 8 classic Crayola colors for drawing, doodling, scribbling and writing. The hexagonal shape and extra thick 5.3mm tips on Crayola Write Start Colored Pencils make them easy for young children to use. The pencils are made from reforested wood - something today's eco-conscious families will love. Each box includes 8 non-toxic Crayola Write Start Colored Pencils in various colors. Sold as 6 boxes for a total of 48 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic End Caps, 4", White, 100/Case (MTCAP4)
- LABEXACT Weighing Paper, 6 In. L, 6 In. W, PK500 (12L007)
- ZORO SELECT Stretch Wrap Film 20" x 1000 ft., Cast Style, Clear (40TE22)
- HERO ARTS Just for Kids Ink Pad, Purple, PK6 (CS104)
- CRAYOLA Pencils, Color, Twistable, Nontoxic, 18/ST, Assorted PK (CYO687418)
- CRAYOLA Colored Pencils, PK72, Recommended Grade: K+ (BIN4012)
- CRAYOLA Color Pencil, Erasable, Assorted, PK12 (684412)
- CRAYOLA Colored Pencils, PK96 (BIN684008BN)
- CRAYOLA Color Pencil, Long Barrel, Assorted, PK24 (684024)
- CRAYOLA Pencil, Color, Ast, PK100 (68-8100)
- DYMO Prisma Color Pencil Set, 72/ST, Assorted Colors 0 (3599TN)
- Crayola Pencils