Shop All Arts & Crafts
Crayola
Watercolors Classpack, PK36
Mfr # 538101
Zoro # G4114169
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Material Wax
- Recommended Age 4+ Years
- Includes 24 of 8 pan premium watercolors sets (including case & brush), 12 of 8 pan premium watercolor strips (no case or brush)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 538101
- Zoro # G4114169
- UPC # 71662381011
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Material | Wax |
Recommended Age | 4+ Years |
Includes | 24 of 8 pan premium watercolors sets (including case & brush), 12 of 8 pan premium watercolor strips (no case or brush) |
Description
Gather your students and open up this class pack of paint supplies—there’s plenty of fun inside! They’ll blend and mix the watercolor paints to their heart’s desire. Use the 24 water color sets (each with an included paint brush!) for all types of art projects, then replenish with the 12 refill paint strips as needed. Painting for kids has never been more convenient than with art materials in bulk.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Model Magic Variety Pack, 9 Colors, 0.5-oz., PK14 (232403)
- GLOBAL EQUIPMENT Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability (EHC-W)
- SCHOOL SMART BRUSH WHITE BRISTLE 3/4 IN SH - PACK OF 12 PK (1570359)
- SHARPIE Highlighter, Chisel Point, Nontoxic, Fluorescent Yellow 12PK (SAN27025)
- CRAYOLA Sidewalk Chalk, Washable, 4"L, 24/BX, AST PK (CYO512024)
- CRAYOLA Epic Book of Awesome 288-Page Coloring Book, PK6 (40585)
- CRAYOLA Washable Finger Paint, Violet, 16 oz. Bottle, PK3 (5513165040)
- CRAYOLA Washable Paint, Orange, Gallon (BIN542128036)
- CRAYOLA Markers, Super Tips, Washable, 50/ST, AST (CYO585050)
- CRAYOLA Washable Sidewalk Chalk, 16 Count, PK6 (512016)
- CRAYOLA Low Dust Colored Chalk, PK432 (BIN816)
- Crayola