Shop All Pencils
Crayola
Watercolor Pencil Set, 3.3 mm, 2B (#1), Assorted Lead/Barrel Colors, PK24 PK
Mfr # 68-4304
Zoro # G502694650
product price: $7.69
/pk 24, $0.32/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Weight 0.4 lbs
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 3.3 mm |
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Weight | 0.4 lbs |
Color | Assorted |
Numeric Graphite Scale | #1 |
HB Graphite Scale | 2B |
Pencil Grip Type | Round |
Graphite Color Assortment | Aqua-Green; Black; Blue; Blue-Violet; Brown; Cool Gray; Gray; Green; Green-Blue; Magenta; Orange; Peach; Pine Green; Raspberry; Red; Red-Orange; Red-Violet; Salmon; Sky Blue; Violet; White; Yellow; Yellow-Green; Yellow-Orange |
Pencil Barrel Color Assortment | Aqua-Green; Black; Blue; Blue-Violet; Brown; Cool Gray; Gray; Green; Green-Blue; Magenta; Orange; Peach; Pine Green; Raspberry; Red; Red-Orange; Red-Violet; Salmon; Sky Blue; Violet; White; Yellow; Yellow-Green; Yellow-Orange |
Art/Drafting Pencil Grade | Scholastic |
Description
Provides both watercolor and drawing effects with the same medium. Can be used in a variety of dry and wet techniques. Add a few drops of water and blend for watercolor effects, or use dry like traditional colored pencils.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Cork Bulletin Board 96x48", Wood Frame (WK48)
- MASTERVISION Magnetic Accessory Kit (KT1317)
- NEENAH PAPER Cardtock, Lunar, 250, PK250 (22721)
- DUCK BRAND Heavy-Duty Boxes, Regular Slotted Container (RSC), 18"x18"x24", Brown (280727)
- CRAYOLA Colors of the World Colored Pencils, 24 Colors Per Set, 72PK (684607)
- CRAYOLA Pencil, Color, Ast, PK100 (68-8100)
- CRAYOLA Write Start® Colored Pencils, PK48 (BIN684108)
- CRAYOLA Colored Pencils, Woodless, Nontoxic, 12/ST, Assorted PK (CYO682312)
- CRAYOLA Crayola® Colored Pencils, PK100 (6881-00)
- CRAYOLA Colored Pencils, PK96 (BIN684008BN)
- ADVANTUS Large Pencil Box, Clear (AVT37539)
- Crayola Pencils