Shop All Pencils
Crayola
Watercolor Colored Pencils, PK72
Mfr # BIN4302
Zoro # G0575446
product price: $25.19
/pk 72, $0.35/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 72 watercolor pencils in 6 boxes
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes | 72 watercolor pencils in 6 boxes |
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Color | Assorted |
Description
Kids can use these Crayola Watercolor Colored Pencils dry to color and draw or add a few drops of water to create cool watercolor effects. Experimenting with shading, texture and color mixing will produce a host of interesting color results. The colored pencils are pre-sharpened so kids can start drawing as soon as they open the box. The non-toxic pencils are made from reforested wood, something today's eco-conscious families will love. Each box includes 12 Crayola Watercolor Colored Pencils. Sold as 6 boxes for a total of 72 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Replacement Valve and Spring, 6", White, 1/Each (NUTDISVALVE)
- PILOT Pen, Gel, G2, Extra Fine, Bk, PK12 (31002)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- CRAYOLA Pencil, Colored, 12/Set, PK12 (684012)
- CRAYOLA Color Pencil, Short Barrel, Assorted, PK12 (684112)
- CRAYOLA Erasable Colored Pencils, 12 Colors Per Set, 72PK (684412)
- CRAYOLA Watercolor Pencil Set, 3.3 mm, 2B (#1), Assorted Lead/Barrel Colors, PK24 PK (68-4304)
- CRAYOLA Write Start® Colored Pencils, PK48 (BIN684108)
- CRAYOLA Color Pencil, Erasable, Assorted, PK12 (684412)
- SAX Mesh Tool Case, 3 x 8 Inches, Clear with Blue Trim, Pack of 10 PK (2018755)
- Crayola Pencils