Shop All Arts & Crafts
Crayola
Washable Super Tips with Silly Scents, PK100
Mfr # BIN585050
Zoro # G2873074
product price: $24.25
/pk 100, $0.24/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 100 markers
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN585050
- Zoro # G2873074
- UPC # 194629005222
- Country of Origin Italy
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 100 markers |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Thanks to the specially designed conical tips, Crayola SuperTips Washable Markers give you the versatility to use them for thin line drawing as well as for thick lines while coloring in large areas. Featuring vibrant ink that won't bleed, Crayola SuperTips Washable Markers are a great choice for any writing, drawing, or coloring project. Use these markers for shading, blending, and other coloring techniques for dramatic results. These nontoxic markers are safe for artists of any age. The formula easily washes off skin as well as most fabrics, so you can clean up quickly after arts and crafts time. Each pack includes 50 Washable Markers. Sold as 2 packs for a total of 100 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Hardboard Clipboard, 1" Capacity, 8 1/2 x 11, Brown, PK3 (UNV40304VP)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Stack", 4" x 6", Fluorescent Red, 500/Roll (DL1192)
- BIC Pen, Roundstic, Bp, Med, Rd, Dz, PK12 (GSM11RD)
- TREFL -10405 Rio De Janeiro Jigsaw Puzzle - 1000 Piece (Trefl-10405)
- CRAYOLA Metallic Crayons, Regular Size, 24 Colors Per Set, 144PK (528815)
- CRAYOLA Washable Paint, Red, 16 oz Bottle (54-2016-038)
- CRAYOLA Crayola® Pip-Squeaks™ Skinnies™ Markers, Fine Tip, PK48 (BIN588146)
- CRAYOLA Modeling Clay, Assorted Colors, 1 lb. Box, PK12 (BIN300)
- CRAYOLA Ultra-Clean Marker, 24PK (CYO587810)
- CRAYOLA Twistables Mini Crayons, 24 Assorted Colors (52-9824)
- SUNWORKS Construction Paper, Assorted, 50PK (PAC6503)
- Crayola