Shop All Arts & Crafts
Crayola
Washable Sidewalk Chalk, PK96, Recommended Age: 4+ Years
Mfr # BIN512024
Zoro # G4851019
product price: $21.39
/pk 96, $0.22/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 96 chalk sticks
- Recommended Age 4+ Years
- Material Chalk
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN512024
- Zoro # G4851019
- UPC # 194629001491
- Country of Origin Indonesia
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 96 chalk sticks |
Recommended Age | 4+ Years |
Material | Chalk |
Recommended Grade | Grade PK+ |
Description
Go big and bold with Crayola Washable Sidewalk Chalk. Ideal for sidewalks and driveways, this set gets kids outside for artistic, imaginative fun. Create big, colorful murals and write large handwritten messages in vibrant shades. Draw brightly hued foundations for traditional chalk games, including hopscotch, tic-tac-toe, and four square. This set includes a diverse range of colors, from classic red, yellow, to the blue hues. These Crayola colors pop against sidewalk and driveway surfaces. A safe and convenient choice for kids, this chalk has a special anti-roll shape to prevent it from rolling down driveways or other inclined surfaces. Kids can keep their chalk close at hand as they draw fine lines and broad strokes. Crayola Washable Sidewalk Chalk washes clean from sidewalks and driveways. For fast and easy cleanup, use a water hose to spray away the color. Crayola art supplies and activities help children express, create, and connect through colorful play. Each box includes 24 Sidewalk Chalk sticks in exclusive Crayola crayon colors. Sold as 4 boxes for a total of 96 crayons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelopes, 3/16", Inslulated, Mailer Number: #2 (56LA09)
- ROMANOFF Magazine File, Purple, PK2 (777-06)
- SCHLAGE Latitude B/B Lever Mb (F40VLAT622)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 5", Kraft, 25/Bundle (11R409)
- CRAYOLA Neon Oil Pastels, 12 Assorted Colors, PK12 PK (52-4613)
- CRAYOLA Crayola® Washable Markers, Broad Line, Assorted Colors, PK40 (5878-58)
- CRAYOLA Ultra-Clean Washable Crayons, Large Size, 8 Colors Per Set, 48PK (3280)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Baby Shark, PK2 (757103)
- CRAYOLA Oil Pastels, Neon, 12 Count, PK6 (524613)
- CRAYOLA Ultra-Clean Washable Markers Classpack®, Broad Line, 8 Colors, PK200 (BIN588200)
- PACON Tru-Ray® Construction Paper, Gray, 12x18in, PK250 (P103059)
- Crayola