Shop All Arts & Crafts
Crayola
Washable Sidewalk Chalk, PK96, Color: Assorted
Mfr # BIN512012
Zoro # G4858247
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Includes 96 chalk sticks
- Recommended Age 4+ Years
- Material Chalk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # BIN512012
- Zoro # G4858247
- UPC # 194629001521
- Country of Origin Indonesia
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Includes | 96 chalk sticks |
Recommended Age | 4+ Years |
Material | Chalk |
Description
Go big and bold with Crayola Washable Sidewalk Chalk. Ideal for sidewalks and driveways, this set gets kids outside for artistic, imaginative fun. Create big, colorful murals and write large handwritten messages in vibrant shades. Draw brightly hued foundations for traditional chalk games, including hopscotch, tic-tac-toe, and four square. This set includes a diverse range of colors, from classic red, yellow, to the blue hues. These Crayola colors pop against sidewalk and driveway surfaces. A safe and convenient choice for kids, this chalk has a special anti-roll shape to prevent it from rolling down driveways or other inclined surfaces. Kids can keep their chalk close at hand as they draw fine lines and broad strokes. Crayola Washable Sidewalk Chalk washes clean from sidewalks and driveways. For fast and easy cleanup, use a water hose to spray away the color. Crayola art supplies and activities help children express, create, and connect through colorful play. Each box includes 12 Sidewalk Chalk sticks in exclusive Crayola crayon colors. Sold as 8 boxes for a total of 96 chalk sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Letter Openers, Stainless Steel Blade, Wood Handle, Letter Opener (29691)
- PROPAC FANNY PACK, GREEN WITH CERT EMBROIDERY (D2005-CERT)
- GBC Paper Punch, Electric, Two to Three-Hole (7704270)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 5", Kraft, 25/Bundle (55VG04)
- CRAYOLA Washable Paint, White, 16 oz (54-2016-053)
- CRAYOLA Giant Construction Paper Pad with Stencils, 48 Sheets, PK6 (990055)
- CRAYOLA Dry Erase Washable Crayons, Vibrant Colors, PK48 (BIN985200)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Frozen 2, PK2 (757002)
- CRAYOLA Watercolor Brush Set, Size 2, Camel-Hair Blend, Round Profile, 3PK (05-1127-002)
- CRAYOLA Watercolor Mixing Set, 7 Assorted Colors, Palette Tray (53-0081)
- CRAYOLA Chalk, Crayola, Assorted, PK12 (510816)
- Crayola