Shop All Arts & Crafts
Crayola
Washable Sidewalk Chalk, PK192
Mfr # BIN512048
Zoro # G4852470
product price: $31.39
/pk 192, $0.16/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Chalk
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 192 chalk sticks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN512048
- Zoro # G4852470
- UPC # 194629001439
- Country of Origin Indonesia
- Category Arts & Crafts
Details
Color | Assorted |
Material | Chalk |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 192 chalk sticks |
Description
Go big and bold with Crayola Washable Sidewalk Chalk. Ideal for sidewalks and driveways, this set gets kids outside for artistic, imaginative fun. Create big, colorful murals and write large handwritten messages in vibrant shades. Draw brightly hued foundations for traditional chalk games, including hopscotch, tic-tac-toe, and four square. This set includes a diverse range of colors, from classic red, yellow, to the blue hues. These Crayola colors pop against sidewalk and driveway surfaces. A safe and convenient choice for kids, this chalk has a special anti-roll shape to prevent it from rolling down driveways or other inclined surfaces. Kids can keep their chalk close at hand as they draw fine lines and broad strokes. Crayola Washable Sidewalk Chalk washes clean from sidewalks and driveways. For fast and easy cleanup, use a water hose to spray away the color. Crayola art supplies and activities help children express, create, and connect through colorful play. Each box includes 48 Sidewalk Chalk sticks in exclusive Crayola crayon colors. Sold as 4 boxes for a total of 192 sticks of chalk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN StylusPen Retractable Ballpoint Pen/Stylus, 1mm, Blue/Gray, PK2 (33602)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "WED", 2", Fluorescent Orange, 500/Roll (DL6522)
- EPSON T812320-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Magenta (T812320S)
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Ice Blue (00439)
- CRAYOLA Crayon, Largeg, Tuck Box, Assorted, PK8 (520080)
- CRAYOLA Washable Paint, Violet, Gallon (5421285040)
- CRAYOLA Crayons, f/Craft Paper, 24 Bold/Bright Colors, AST, 24PK (CYO523463)
- CRAYOLA My First Triangular Crayons, 8PK (81-1460)
- CRAYOLA Coloring + Activity Pad with Markers, Paw Patrol, PK3 (46918)
- CRAYOLA Fabric Markers, Fine Line, PK30 (BIN588626)
- CRAYOLA Broad Line Markers, Bold + Bright Colors, 10 Count, PK6 (587725)
- Crayola