Shop All Arts & Crafts
Crayola
Washable Paint, Yellow, 32 oz.
Mfr # 543132034
Zoro # G7102755
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Capacity 32 oz
- Application Method Brush; Sponge
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 543132034
- Zoro # G7102755
- UPC # 071662003340
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Washable Paint,Yellow,32 oz. |
Color | Yellow |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Capacity | 32 oz |
Application Method | Brush; Sponge |
Finish | Matte |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Intended Application Environment | Interior |
Number of Colors | 1 |
Paint Sub-Category | Poster Tempera |
Weight | 2.76 lbs |
Packaging Type | Bottle |
Finish/Sheen | Matte |
Diluent/Solvent Ingredient(s) | Water |
Recommended Level of Ventilation | None |
Description
Washable Paint,Yellow,32 oz.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape, Clear, 48mm x 50m (373)
- AVERY DENNISON Top-Load, Poly Sheet Protectors, PK200 (74401)
- FADELESS Bulletin Board Art Paper, Teal, 48" x 12ft, PK4 (0057198)
- GHENT Enclosed Cork Bulletin Board 36x48", 1 Door (PW23648K)
- CRAYOLA Washable Finger Paint, White, 16 oz. Bottle, PK3 (5513165053)
- CRAYOLA Glitter Markers, Nontoxic, 6/ST, Assorted (CYO588629)
- CRAYOLA Crayola Washable Kids Paint, 42 Count (BIN540157)
- CRAYOLA Crayon, Largeg, Tuck Box, Assorted, PK8 (520080)
- CRAYOLA Glitter Markers, PK18 (BIN588629)
- CRAYOLA Artista II Washable Liquid Tempera Paint, Black, 16 oz. Bottles, 6PK (311551)
- PACON Rainbow Kraft Paper, 36"x1000ft., Black (63300)
- Crayola