Shop All Arts & Crafts
Crayola
Washable Paint, Yellow, 16 oz. Bottles, PK6
Mfr # 5420167034
Zoro # G7292967
$29.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 6 bottles of paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 5420167034
- Zoro # G7292967
- UPC # 194629006809
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Yellow |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 6 bottles of paint |
Description
Crayola Washable Paint combines vibrant color with easy washability. Children can express themselves freely because Crayola Washable Paint cleans up with just soap and water. Washes easily from skin and most children's clothing. Non-toxic, AP Seal. Includes 16 ounces of 1 washable paint color in a translucent, plastic squeeze bottle with air-tight flip-top lid! Sold as 6 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAREK GROUP Insulated Tote Bag, Black, 13 x 15 in (BG1315K)
- SPECTRUM Spectrum® Math Workbook, Grade 5 (704565)
- ROUND WORLD PRODUCTS Kids Map, United States, 24" x 36" (KM02)
- TOSHIBA Toshiba Toner Cartridge, 106,600 Yield (T6518U)
- CRAYOLA Big Paintbrush Set, Round, PK16 (BIN053521)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Frozen 2, PK2 (757002)
- CRAYOLA Washable Markers, Skinnies, Washable, 64 Set, Assorted (CYO588764)
- CRAYOLA Pencil, Colored, Assorted, PK12 (688024)
- CRAYOLA Washable Finger Paint, White, 16 oz. Bottle, PK3 (5513165053)
- CRAYOLA Bulk Crayons, Regular Size, Green, PK144 (BIN520836044)
- PACON Tru-Ray® Construction Paper, Warm Brown, 9x12in, PK250 (P103025)
- Crayola