Shop All Arts & Crafts
Crayola
Washable Paint, Yellow, 16 oz Bottle
Mfr # 54-2016-034
Zoro # G102690670
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Application Method Brush; Sponge
- Capacity 16 oz
- Finish Matte
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 54-2016-034
- Zoro # G102690670
- UPC # 71662592349
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Yellow |
Application Method | Brush; Sponge |
Capacity | 16 oz |
Finish | Matte |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Application | Interior |
Weight | 1.5 lbs |
Paint Sub-Category | Poster Tempera |
Recommended Level of Ventilation | None |
Number of Colors | 1 |
Finish/Sheen | Matte |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Intended Application Environment | Interior |
Diluent/Solvent Ingredient(s) | Water |
Packaging Type | Bottle |
Description
Vivid colors wash easily from skin and most clothing. Makes painting worry free for teachers and parents. Features a creamy consistency for smooth laydown and brush flow. Assures consistent performance. Non-separating and freeze-thaw stable.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Mechanical Pencil, 0.5mm, Black (54011)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610)
- TOSHIBA Toshiba Magenta Toner Cartridge, 28,000 Yield (TFC50UM)
- BSC PREFERRED 12-1/2 x 19'' Bubble Lined Poly Mailers, 50PK (S-7779)
- CRAYOLA Gallon Paint Dispensing Pump, PK12 (BIN2129)
- CRAYOLA Crayon, Metallic, 2-4/5"Wx1-1/10"Lx4-1/2"H, 24/PK, Multi PK (CYO528815)
- CRAYOLA Epic Book of Awesome 288-Page Coloring Book, PK6 (40585)
- CRAYOLA Chalk, Drawing, Assorted, PK144 (510400)
- CRAYOLA Watercolors Classpack, PK36 (538101)
- CRAYOLA Washable Paint, Orange, Gallon (BIN542128036)
- PACON SunWorks® Construction Paper, Gray, 12x18in, PK250 (P8807)
- Crayola