Shop All Arts & Crafts
Crayola
Washable Paint, White, Gallon
Mfr # BIN542128053
Zoro # G5629794
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade PK+
- Material paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN542128053
- Zoro # G5629794
- UPC # 71662082536
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Material | paint |
Description
Crayola Washable Paint combines vibrant color with easy washability. Children can express themselves freely because Crayola Washable Paint cleans up with just soap and water. Washes easily from skin and most children's clothing. Non-toxic, AP Seal. Includes 128 ounces of 1 washable paint color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 6", Orange, 1000/Case (PL442)
- JANDORF DESK GROMMET BLK 2"" (61606)
- BOSTITCH Multi-Mount Manual Pencil Sharpener (MPS2-BLK)
- NATIONAL CHECKING National Checking Register Roll Thermal 1 Ply White 2.25x40, PK50 (7225-40)
- CRAYOLA Washable Paint, Orange, Gallon (BIN542128036)
- CRAYOLA Washable Paint, Yellow, Gallon (BIN542128034)
- CRAYOLA Oil Pastels, 28-Color Set, Assorted, PK28 (524628)
- CRAYOLA Washable Finger Paint, Green, 16 oz. Bottle, 3PK (131644)
- CRAYOLA Poster Marker, XL, 6-1/10"Wx8-1/10"Lx1-3/10"H, 4/PK, AST 12PK (CYO588356)
- CRAYOLA Giant Paper Pad, 30 Sheets, PK3 (993401)
- WEILER 1/4" Marking Brush, Black Bristle, 1-1/4" Trim Length, Long Handle (41008)
- Crayola