Shop All Arts & Crafts
Crayola
Washable Paint, Violet, Gallon
Mfr # 5421285040
Zoro # G7292662
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 gallon of paint
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 5421285040
- Zoro # G7292662
- UPC # 71662082406
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Violet |
Includes | 1 gallon of paint |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Crayola Washable Paint combines vibrant color with easy washability. Children can express themselves freely because Crayola Washable Paint cleans up with just soap and water. Washes easily from skin and most children's clothing. Non-toxic, AP Seal. Includes 128 ounces of 1 washable paint color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS High-Leverage Kevlar® Snip (24000)
- AVERY Round Ring Binder, 3", White, 460 Sheet Cap (05741)
- GHENT 48"x120" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-410)
- BSC PREFERRED 15 x 11 x 8'' Corrugated Boxes, 25PK (15118)
- CRAYOLA Washable Paint, Red, Gallon (5421285038)
- CRAYOLA Washable Paint, Green, Gallon (5421285044)
- CRAYOLA Washable Paint, Black, Gallon (5421285051)
- CRAYOLA Crayola® Crayon Classpack®, Reg Size, 64 Colors, PK832 (5280-19)
- CRAYOLA Artista II® Washable Liquid Tempera Paint, White, 16 oz. Bottles, PK6 (543115053)
- CRAYOLA Triangular Anti-Roll Crayons, PK96 (BIN524008BN)
- SAX True Flow Crystal Magic Glaze, Peacock Eye, 1 Pint (S2671X)
- Crayola