Shop All Arts & Crafts
Crayola
Washable Paint, Violet, 16 oz
Mfr # 54-2016-040
Zoro # G100447306
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Violet
- Finish Matte
- Capacity 16 oz
- Application Method Brush; Sponge
- Application Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 54-2016-040
- Zoro # G100447306
- UPC # 71662592400
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Violet |
Finish | Matte |
Capacity | 16 oz |
Application Method | Brush; Sponge |
Application | Interior |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 1.3 lbs |
Intended Application Environment | Interior |
Packaging Type | Bottle |
Number of Colors | 1 |
Paint Sub-Category | Poster Tempera |
Finish/Sheen | Matte |
Diluent/Solvent Ingredient(s) | Water |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Recommended Level of Ventilation | None |
Description
Vivid colors wash easily from skin and most clothing. Makes painting worry free for teachers and parents. Features a creamy consistency for smooth laydown and brush flow. Assures consistent performance. Non-separating and freeze-thaw stable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Book, 66Series, Record, 500Pg (BOR66500R)
- AVERY Easy Peel Wht Address Labels w/Sure Feed, Laser, 0.5x1.75, Wht, PK2000 (05267)
- MAGNA VISUAL In/Out Planner, 18"H x 24"W (IOP-1824)
- JIFFY MAILER Mailer, Pad, Jify, 7.25X12, Nat Pk (SEL63182)
- CRAYOLA Crayola Classpack Crayon, PK800 (528016)
- CRAYOLA Crayola Ultimate, PK152 (52-0030)
- CRAYOLA Neon Oil Pastels, 12 Assorted Colors, PK12 PK (52-4613)
- CRAYOLA Staonal Marking Crayons, Black, PK8 (5200023051)
- CRAYOLA Washable Finger Paint, Black, 16 oz. Bottle, PK3 (5513165051)
- CRAYOLA Crayola® Oil Pastels Classpack®, PK336 (BIN524629)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Holiday Green, PK50 (8007)
- Crayola