Shop All Arts & Crafts
Crayola
Washable Paint, Orange, 16 oz
Mfr # 54-2016-036
Zoro # G600447233
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Application Method Brush; Sponge
- Application Interior
- Weight 1.467 lbs
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 54-2016-036
- Zoro # G600447233
- UPC # 71662592363
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Orange |
Application Method | Brush; Sponge |
Application | Interior |
Weight | 1.467 lbs |
Capacity | 16 oz |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Finish | Matte |
Number of Colors | 1 |
Packaging Type | Bottle |
Recommended Level of Ventilation | None |
Diluent/Solvent Ingredient(s) | Water |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Paint Sub-Category | Poster Tempera |
Intended Application Environment | Interior |
Finish/Sheen | Matte |
Description
Vivid colors wash easily from skin and most clothing. Makes painting worry free for teachers and parents. Features a creamy consistency for smooth laydown and brush flow. Assures consistent performance. Non-separating and freeze-thaw stable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 9-1/2 x 12" Portable Desktop, Gray (00470)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 6", White, 200/Case (RM9SS)
- ROYAL TONER Toner For TN450, Jumbo, 5K Pages (TN450)
- KOHLER Dc Sensor Assy W/ Batteries (1233030)
- CRAYOLA Epic Book of Awesome 288-Page Coloring Book, PK6 (40585)
- CRAYOLA Non-Washable Classpack Markers, Fine Point, 10 Colors, PK200 (BIN588210)
- CRAYOLA Glitter Crayons, Nontoxic, 24/PK, Assorted PK (CYO523715)
- CRAYOLA Gallon Paint Dispensing Pump, PK12 (BIN2129)
- CRAYOLA Crayons, w/Sharpener, 120 Assorted Crayon Colors (CYO526920)
- CRAYOLA Kids Sketchbook, 40 Pages, PK12 (993404)
- CREATIVE TEACHING PRESS Emoji Fun Happy Birthday Crown, 30 Per Pack PK (2565)
- Crayola