Shop All Arts & Crafts
Crayola
Washable Paint, Brown, 16 oz
Mfr # 54-2016-007
Zoro # G000447192
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Application Interior
- Finish Matte
- Weight 1.475 lbs
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 54-2016-007
- Zoro # G000447192
- UPC # 71662592073
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Brown |
Application | Interior |
Finish | Matte |
Weight | 1.475 lbs |
Capacity | 16 oz |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Application Method | Brush; Sponge |
Finish/Sheen | Matte |
Recommended Level of Ventilation | None |
Packaging Type | Bottle |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Number of Colors | 1 |
Intended Application Environment | Interior |
Diluent/Solvent Ingredient(s) | Water |
Paint Sub-Category | Poster Tempera |
Description
Vivid colors wash easily from skin and most clothing. Makes painting worry free for teachers and parents. Features a creamy consistency for smooth laydown and brush flow. Assures consistent performance. Non-separating and freeze-thaw stable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Anvil Shears, 8" Anvil Shears (94 55 200)
- NORTECH Reusable Plastic 55 Gal. Drum Liner (N650PL)
- SUPERSCAN SUPERSCAN® Press-On Vinyl Envelopes, Long Side Open, 3" x 5", Clear, 50/Case (LH208)
- TOY TIME Interactive Plush Puppy Toy, Battery Operated that Walks, Barks and Back Flips Stuffed Animal Robot (911088VKQ)
- CRAYOLA CRAYON 16PK BX (52-3016)
- CRAYOLA Crayon, Large, Assorted, PK16 (520336)
- CRAYOLA Giant Construction Paper Pad with Stencils, 48 Sheets, PK6 (990055)
- CRAYOLA Washable Paint, Black, 1 gal (542128051)
- CRAYOLA Paint, Watercolors, So Big, PK16 (530500)
- CRAYOLA Oil Pastels Crayons, 16/ST, Opaque Ast PK (CYO524616)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Phthalo Green (27517)
- Crayola