Shop All Arts & Crafts
Crayola
Washable Paint, Blue, 32 oz.
Mfr # 543132042
Zoro # G7096315
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Application Method Brush; Sponge
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Capacity 32 oz
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 543132042
- Zoro # G7096315
- UPC # 071662003425
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Washable Paint,Blue,32 oz. |
Color | Blue |
Application Method | Brush; Sponge |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Capacity | 32 oz |
Finish | Matte |
Number of Colors | 1 |
Finish/Sheen | Matte |
Weight | 5.066 lbs |
Diluent/Solvent Ingredient(s) | Water |
Recommended Level of Ventilation | None |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Intended Application Environment | Interior |
Paint Sub-Category | Poster Tempera |
Packaging Type | Bottle |
Description
Washable Paint,Blue,32 oz.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18213)
- DECKER TAPE PRODUCTS Label, DL6522, DAYS OF WEEK - WED, 2" DIAMETER (DL6522)
- PARTNERS BRAND 24" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8630)
- NINJATEK NinjaFlex Lava 1.75Mm 1Kg (3DNF0517510)
- CRAYOLA My First Triangular Crayons, 8PK (81-1460)
- CRAYOLA Crayola® Ultra-Clean Fine Line Washable Markers, Assorted, PK40 (5878-61)
- CRAYOLA Crayola Classpack Crayon, PK800 (528016)
- CRAYOLA Chalk, Drawing, Assorted, PK144 (510400)
- CRAYOLA Crayola® Oil Pastels Classpack®, PK336 (BIN524629)
- CRAYOLA Washable Paint, Orange, Gallon (BIN542128036)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- Crayola