Shop All Arts & Crafts
Crayola
Washable Paint, Black, 16 oz Bottle
Mfr # 54-2016-051
Zoro # G402690653
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Application Method Brush; Sponge
- Finish Matte
- Weight 1.632 lbs
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 54-2016-051
- Zoro # G402690653
- UPC # 71662592516
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Black |
Application Method | Brush; Sponge |
Finish | Matte |
Weight | 1.632 lbs |
Capacity | 16 oz |
Application | Interior |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Recommended Level of Ventilation | None |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Paint Sub-Category | Poster Tempera |
Diluent/Solvent Ingredient(s) | Water |
Packaging Type | Bottle |
Number of Colors | 1 |
Intended Application Environment | Interior |
Finish/Sheen | Matte |
Description
Vivid colors wash easily from skin and most clothing. Makes painting worry free for teachers and parents. Features a creamy consistency for smooth laydown and brush flow. Assures consistent performance. Non-separating and freeze-thaw stable.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen (3331131C)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72585)
- ENCORE PACKAGING Poly Cord Buckles 12 Phosphate Wire, 1000PK (P12WB2-PH)
- UNIVERSAL Unstretched Handwrap Film with Reusable Dispenser, 5 in. x 1,000 ft, 20 mic 80-Gauge, Clear, 12PK (UFS051080)
- CRAYOLA Model Magic Clay, 8 oz., White, PK12 (574418)
- CRAYOLA Watercolor Brush Set, Size 2, Camel-Hair Blend, Round Profile, 3PK (05-1127-002)
- CRAYOLA Glitter Markers, Nontoxic, 6/ST, Assorted (CYO588629)
- CRAYOLA Paint, Washable, 1 Gallon, Turquoise (CYO54212848)
- CRAYOLA Ultra-Clean Marker, 24PK (CYO587810)
- CRAYOLA Crayon Pencil, Easy Peel, 7-9/10"Wx9"Lx2/5"H, 12/PK, AST PK (CYO684604)
- PACON Tru-Ray® Construction Paper, Slate, 12x18in, PK250 (P103060)
- Crayola