Shop All Arts & Crafts
Crayola
Washable Paint, Black, 1 gal
Mfr # 542128051
Zoro # G400447600
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Weight 9.81 lbs
- Application Method Brush; Sponge
- Capacity 1 gal
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 542128051
- Zoro # G400447600
- UPC # 71662082512
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Black |
Weight | 9.81 lbs |
Application Method | Brush; Sponge |
Capacity | 1 gal |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Application | Interior |
Finish | Matte |
Paint Sub-Category | Poster Tempera |
Packaging Type | Bottle |
Finish/Sheen | Matte |
Recommended Level of Ventilation | None |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Intended Application Environment | Interior |
Diluent/Solvent Ingredient(s) | Water |
Number of Colors | 1 |
Description
Vivid colors wash easily from skin and most clothing. Makes painting worry free for teachers and parents. Features a creamy consistency for smooth laydown and brush flow. Assures consistent performance. Non-separating and freeze-thaw stable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81025)
- MONROE Monroe MNE8145XB 14 Digit Heavy Duty Calculator; Black (MNE8145XB)
- TAPE LOGIC Tape Logic® Labels, "Refrigerate Upon Arrival", 4" x 1-1/2", Red/White, 500/Roll (SCL237)
- EPSON Epson (T542) Pigment Black Ink Bottle (T542120-S)
- CRAYOLA Crayon, Large, Assorted, PK16 (520336)
- CRAYOLA Colors of the World Markers, Broad Line, 24 Colors Per Set, 48PK (587802)
- CRAYOLA Washable Palm-Grasp Crayons, 12 Colors, 12PK (811151)
- CRAYOLA Classic Broad Line Markers, 10/ST, AST PK (CYO587722)
- CRAYOLA Washable Glitter Glue, 9 Carton, Assorted PK (CYO693527)
- CRAYOLA Color Wonder Mess Free Art Kit (752349)
- CRAYOLA Crayon Classpack®, Regular Size, 8 Colors, PK800 (BIN528008)
- Crayola