Shop All Arts & Crafts
Crayola
Washable Paint, 6 Colors, Blue/Green/Orange/Red/Violet/Yellow, 2 oz
Mfr # 541204
Zoro # G1430111
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Application Method Brush; Sponge
- Finish Matte
- Application Interior
- Weight 1.22 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 541204
- Zoro # G1430111
- UPC # 71662112042
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Assorted |
Application Method | Brush; Sponge |
Finish | Matte |
Application | Interior |
Weight | 1.22 lbs |
Capacity | 2 oz |
Features | Six Colors |
Intended Application Environment | Interior |
Packaging Type | Bottle |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Paint Sub-Category | Poster Tempera |
Finish/Sheen | Matte |
Recommended Level of Ventilation | None |
Diluent/Solvent Ingredient(s) | Water |
Number of Colors | 6 |
Assortment | Blue; Green; Orange; Red; Violet; Yellow |
Description
Crayola® Washable Paint, 6 Colors, Blue/Green/Orange/Red/Violet/Yellow, 2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 22x14x12 in (55NN05)
- MASTERVISION Bulletin Board, Cork, 94-1/2" W (SF362001233)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 14 in L x 14 in W x 14 in H, Corrugate, Color: Kraft (55NM57)
- LATHEM Timecards, 700E, 100Pk (LTHE17100)
- CRAYOLA Markers, Super Tips, Washable, 50/ST, AST (CYO585050)
- CRAYOLA Clay Sculpting Station (04-2912)
- CRAYOLA Oil Pastels, 28/ST, Opaque/Ast PK (CYO524628)
- CRAYOLA Washable Palm-Grasp Crayons, 12 Colors, 12PK (811151)
- CRAYOLA Large Variety Paint Brushes Classpack®, PK36 (BIN050036)
- CRAYOLA Washable Paint, Yellow, 16 oz. Bottles, PK6 (5420167034)
- FLASH FURNITURE Bright Beginnings Wooden Puppet Theater with Removable Curtains and Bottom Magnetic Chalkboard with Locking Caster Wheels, Natural (MK-ME19202-GG)
- Crayola