Shop All Arts & Crafts
Crayola
Washable Paint, 6 Colors, Blue/Green/Orange/Purple/Red/Yellow, 2 oz
Mfr # 542400
Zoro # G1429420
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Classic
- Features Six Colors
- Application Interior
- Weight 1.23 lbs
- Capacity 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 542400
- Zoro # G1429420
- UPC # 71662324001
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Assorted Classic |
Features | Six Colors |
Application | Interior |
Weight | 1.23 lbs |
Capacity | 2 oz |
Finish | Matte |
Application Method | Brush; Sponge |
Number of Colors | 6 |
Intended Application Environment | Interior |
Assortment | Blue; Green; Orange; Purple; Red; Yellow |
Recommended Level of Ventilation | None |
Packaging Type | Bottle |
Finish/Sheen | Matte |
Diluent/Solvent Ingredient(s) | Water |
Paint Sub-Category | Poster Tempera |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Description
Crayola® Washable Paint, 6 Colors, Blue/Green/Orange/Purple/Red/Yellow, 2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Key Rack, 18 Position, Metal (43030)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Navy Blue (1147)
- ADVANTUS Grip-A-Strip Display Rail, Aluminum (1025)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK100 (PET-O-58-M)
- CRAYOLA Washable Paint, Green, 16 oz Bottle (54-2016-044)
- CRAYOLA Paint, Watercolors, So Big, PK16 (530500)
- CRAYOLA Project XL Poster Markers, Bold + Bright, 4 Count, PK3 (588358)
- CRAYOLA Crayola Classpack Crayon, PK800 (528016)
- CRAYOLA Ultra-Clean Washable Crayons, 24 Colors Per Set, 144PK (520138)
- CRAYOLA Color Crayons, Assorted, PK96 (520096)
- MARSH Replacement Fountain Brush Tip (30142)
- Crayola