Shop All Arts & Crafts
Crayola
Washable Kids Paint Pots, Glitter Effects, 6 Colors Per Set, 12PK
Mfr # 54-0100
Zoro # G711969037
product price: $31.49
/pk 12, $2.62/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 72 Paint Pots, 12 Brushes
- Material Paint, Plastic
- Recommended Grade Grade PK+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 54-0100
- Zoro # G711969037
- UPC # 194629141692
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 72 Paint Pots, 12 Brushes |
Material | Paint, Plastic |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Description
Add special sparkle effects to any art project with Crayola Washable Kids Paint with Glitter Mix! Each stroke of these kid friendly paints features rich color and a dazzling finish. Simply add sparkle mix to your desired paint color, mix with the included Crayola paint brush, and voila! Resealable pots and an ultra washable formula make this the perfect sparkle paint for arts and crafts, birthday parties, or classroom activities. Little artists will love adding sparkle to princesses, dragons, spaceships and more. Pair with Crayola Glitter Markers for even more sparkly fun! Crayola Washable Paint cleans easily from skin, surfaces, and most washable clothing. Safe and nontoxic kids paint set, age 3 and up. Each set includes 6 paint pots and a paintbrush. Sold as 12 sets for a total of 72 paint pots and 12 paintbrushes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 8in. x 10in. 3 Mil Vacuum Bags w/ Tear Notch, 250PK (VB-8-10-300B)
- EPSON T748XL320 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Magenta (T748XL320)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGZN220)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORDDW)
- CRAYOLA Washable Paint, Magenta, 1 gal Bottle (54-2128-069)
- CRAYOLA Ultra-Clean Markers, Fine Line, Assorted Colors, PK36 (BIN587813BN)
- CRAYOLA Washable Crayons, Dry-Erase, Bright Colors, 8 Colors Per Set, 54PK (985202)
- CRAYOLA Ultra-Clean Marker, 24PK (CYO587810)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Frozen 2, PK2 (757002)
- CRAYOLA Markers, Broad Point, Assorted, PK200 (588200)
- PACON Rainbow Kraft Paper, 36"x1000ft., Sky Blue (63150)
- Crayola