Shop All Arts & Crafts
Crayola
Washable Fingerpaint Pack, 3 Assorted Bright Colors, 8 oz Tube
Mfr # 55-1311
Zoro # G104186348
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Bright
- Features Three Bright Colors
- Application Method Fingers/Hands
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Capacity 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 55-1311
- Zoro # G104186348
- UPC # 71662213114
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Assorted Bright |
Features | Three Bright Colors |
Application Method | Fingers/Hands |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Capacity | 8 oz |
Weight | 1.913 lbs |
Intended Application Environment | Interior |
Binder/Vehicle Ingredient(s) | Starch |
Finish/Sheen | Matte |
Number of Colors | 3 |
Recommended Level of Ventilation | None |
Pigment/Dye/Filler Ingredient(s) | Food Coloring |
Paint Sub-Category | Fingerpaint |
Packaging Type | Tube |
Age Recommendation | Ages 3 and Up |
Assortment | Bright Green; Bright Orange; Bright Violet |
Diluent/Solvent Ingredient(s) | Water |
Description
Bright fingerpaints formulated to wash easily from skin and clothing. Break-resistant plastic bottles have an easy-dispensing pouring spout.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Multi-use snips, straight blades made in stainless steel, with microteeth (011300002)
- ZORO SELECT Bubble Lined Poly Mailers, 9 1/2"x14 1/2", White, PK100 (39UK66)
- BSC PREFERRED Green Spray Stencil Ink, 12PK (STSGRE)
- PACON Paper, Rl, Krft, Hw, 36""X1000' (PAC5836)
- CRAYOLA Washable Paint, Violet, Gallon (5421285040)
- CRAYOLA Clay Sculpting Station (04-2912)
- CRAYOLA Chalk, Anti-Dust, White, PK12 (501402)
- CRAYOLA Scribble Scrubbie, Ocean Pets Glow Lagoon (74-7507)
- CRAYOLA Crayon Classpack®, Regular Size, 8 Colors, PK800 (BIN528008)
- CRAYOLA Washable Finger Paint, White, 16 oz. Bottle, PK3 (5513165053)
- WONDERLOK EM Tite Chairs Glue 5Gram (W2082)
- Crayola