Shop All Industrial Markers
Crayola
Washable Fingerpaint, Green, 16 oz
Mfr # 551316044
Zoro # G2120546
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Application Interior
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 551316044
- Zoro # G2120546
- Country of Origin United States
- Category Industrial Markers
Details
Item | Washable Fingerpaint,Green,16 oz |
Color | Green |
Marking Tool Surface Material | Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Application | Interior |
Capacity | 16 oz |
Weight | 1.156 lbs |
Finish | Matte |
Description
Washable Fingerpaint,Green,16 oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 14 x 14'' - 6 Mil Reclosable Poly Bags, 250PK (S-3487)
- BAZIC PRODUCTS DDI 1082268 BAZIC 1/2" 3-Ring Binder - Green View Finder 2 Pockets Case of 12 (4102)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK8 (F-31-8)
- EXTREME MAX Extreme Max 5001.5044 1000 lbs. Motorcycle Scissors Jack - Wide (5001.5044)
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81025)
- FORNEY Black Paint Marker (70819)
- MARKAL Security Check Marker, Blue, PK48, Blue Color Family, 48 PK (96671)
- MARKAL Industrial Marker, Medium Tip, Yellow Color Family, Wax, 12 PK (096181)
- DETECTAPRO Metal Detectable Highlighter, Blue Color Family, 10 PK (HLPENBL)
- DIXON TICONDEROGA China Marker, White Color Family, 12 PK (DIX00092)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97451G)
- Crayola Industrial Markers